Shop All Bicycles & Scooters
Ewheels
Electric Three wheel scooter, Max speed 15 mph, travel up to 21 miles on a single charge, Red/Back
Mfr # EW-20 Red/Black
Zoro # G010112974
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,418.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-20 Red/Black
- Zoro # G010112974
- UPC # 850017284050
- Country of Origin China
- Category Bicycles & Scooters
Description
The designer style, two-tone body color and stylish LED front light will have everyone turning heads, and the large, comfortalbe, swivel seat with backrest is perfect for all sized riders. The EW-20 is fitted with an extra-large covered storage basket, and with 3 different speed settings, this scooter provides safety and performance. For easy transport, we have added a folding tiller and removable seat. Shipped FULLY ASSEMBLED and READY to RIDE . Weight Capacity-300 lbs. Front Wheel Drive. Seat Dimensions-10Inx10Inx8In. Type of Battery-Deep Cycle Sealed Lead Acid. Overall Width-26In. Overall Height-38. Overall Length-55In. Scooter Weight-128 Lbs. Turning Radius-53In. Braking Type-Hand Brakes. Horn-Yes. Incline Capability-Up to 10 degrees. Ground Clearance-7In. Suspension-Front and Rear. Type of Tires-Front/Tubeless Rear/Tubed. Battery Charger-48 volt offboard. Forward/Reverse-Yes. Throttle Type-Twist. Brake Type-Hand. Motor Wattage-500 Watt. Motor Type-Brushless Front Hub Motor. Storage-Rear Basket. Extras-Folding Front Tiller, Removable Seat, Cell Phone Holder, USB Port
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Powerlock Rod Holder w/o Mount - Black (229-BK)
- A.R. NORTH AMERICA Seal, Oil RR E and V (AR3220270)
- XPOSE SAFETY 50 ft x 100 ft 5 mil Tarp, Blue, Polyethylene (BT-50100-X)
- A.R. NORTH AMERICA Gasket, w/Ring 20mm (AR1940440)
- CAREPLAY CarePlay Ride On Puppy, Green (C2003P)
- HURTLE Helmet, HURTSHLPK (HURTSHLPK)
- ORIGINAL LISHI ORIGINAL LISHI: KYMCO Small Scooter (OLS-KYM2R-AG)
- WINTHER Circleline Fire Truck Tricycle (563.50)
- MILLSIDE INDUSTRIES Millside Industries 1500-513 20 in. x 38 in. Wooden Wagon with 5 in. x 13 in. Tires (1500-513)
- MILLSIDE INDUSTRIES Millside Industries 02211 4 in. x 10 in. Pneumatic Tire (2211)
- WINTHER Tricycle with Tray (WIN583)
- Ewheels Bicycles & Scooters