Shop All Bicycles & Scooters
Ewheels
Electric Three wheel scooter, Max speed 15 mph, travel up to 21 miles on a single charge, Blue/Black
Mfr # EW-20 Blue/Black
Zoro # G610112992
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,418.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-20 Blue/Black
- Zoro # G610112992
- UPC # 850017284333
- Country of Origin China
- Category Bicycles & Scooters
Description
The designer style, two-tone body color and stylish LED front light will have everyone turning heads, and the large, comfortable, swivel seat with backrest is perfect for all sized riders. The EW-20 is fitted with an extra-large covered storage basket, and with 3 different speed settings, this scooter provides safety and performance. For easy transport, we have added a folding tiller and removable seat. Shipped FULLY ASSEMBLED and READY to RIDE . Weight Capacity-300 lbs. Front Wheel Drive. Seat Dimensions-10Inx10Inx8In. Type of Battery-Deep Cycle Sealed Lead Acid. Overall Width-26In. Overall Height-38. Overall Length-55In. Scooter Weight-128 Lbs. Turning Radius-53In. Braking Type-Hand Brakes. Horn-Yes. Incline Capability-Up to 10 degrees. Ground Clearance-7In. Suspension-Front and Rear. Type of Tires-Front/Tubeless Rear/Tubed. Battery Charger-48 volt offboard. Forward/Reverse-Yes. Throttle Type-Twist. Brake Type-Hand. Motor Wattage-500 Watt. Motor Type-Brushless Front Hub Motor. Storage-Rear Basket. Extras-Folding Front Tiller, Removable Seat, Cell Phone Holder, USB Port
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Switch, DP - NO/NC (7022886YP)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- CORONA TOOLS Corona 24in. Anvil Pruner Loppers With Fiberglass Handle FL3420 (FL3420)
- K&H PET PRODUCTS Unheated Outdoor Kitty House, X-Wide, Olive/Black 21.5" x 26.5" x 15.5: (3971)
- KICKBIKE AMERICA Kickbike America CG0001 City G4 Matte Black (CG0001)
- WORKSMAN Bicycle or Tricycle Tire, 20 In. Dia. (4922)
- BELL SPORTS Grips Bike Bmx Pr (7090910)
- GONGE Go Go Bus (G2139)
- KENT Rack Bike Rear Aluminum (65332)
- HLF DISTRIBUTING-107259 Husky Bicycles T-124C 3-Speed Tricycle with Basket, 24in Wheels, Black (160-171)
- DUO BICYCLE PARTS DUO Bicycle Parts BBB Bicycle Bell No. 303 Bear (BBB)
- Ewheels Bicycles & Scooters