Shop All Bicycles & Scooters
Ewheels
Electric Three Wheel electric scooter with alarm system, 40 miles Range, 2 passengers, Red
Mfr # EW-10 Red
Zoro # G210112972
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,404.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-10 Red
- Zoro # G210112972
- UPC # 850017284159
- Country of Origin China
- Category Bicycles & Scooters
Description
The ew-10 electric mobility scooter is striking, athletic and instantly recognizable. It's bold appearance, like any EWheels scooter is not shaped by accident. It's shaped by performance with a maximum spped of 15 mph and a travel range of 40 miles on a single charge. The ew-10 is equipped with an advanced electronic remote key fob on/off power function, alarm system, secure under-seat storage and lockable rear storage box. The over width of the scooter is 28in with a height of 43In and 70In in length. The scooter weighs 209 lbs and comes with turn signals, brake lights, high/low beams, headlight and rear light. It has front and rear suspension with a turning radius of 66In. Please see more specifications below. Braking type-Hand Brakes. Horn. Incline capability is 12 degrees. Tubeless tires. 48 volt offboard charger. Speed control: low-med-high. Twist throttle with forward and reverse. Comes with bag hook and reflectors
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Tank Asm (753-05933)
- CAPRI Capri SSBU-5X7RT5T-P040 5 x 7 ft. Rectangular Market Umbrella (SSBU-5X7RT5T-P040)
- SUNCAST 34 cu ft Resin Horizontal Storage Shed, Vanilla/Stoney (BMS2500)
- SEYMOUR MIDWEST Forged Ensilage Fork, 10 Tine, 48" Handle (49271)
- BELL SPORTS Bike Seat Deluxe (7093172)
- GRAN MOMENTO Electric Fat Tire Cruiser Bike, Black (GR2968747)
- HANDS ON Bicycle Light No. 806A 3 Led 2 Modes 4AA (HA45890)
- RAZOR USA Razor 13003A2-PU Scooter - Purple (13003A2-PU)
- CAREPLAY CarePlay Ride On Puppy, Green (C2003P)
- WINTHER Chopper Tricycle (489.89)
- BELL SPORTS Grips Bike Bmx Pr (7090910)
- Ewheels Bicycles & Scooters