No Product Image Available
Ewheels

Electric Three Wheel electric scooter, maximum speed of 12 mph, 40-mile range, Blue


product price: $2,188.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The EW-11 2 wheel electric scooter has a maximum speed of 12 mph and can go 40-mile range on 1 single charge. It comes equipped with an anti-theft alarm system and remote on/off key fob. It has large tires for a smooth ride and a high performance headlight that lights up to 100ft. The scooter has a heavy duty large front seat that can fit up to 2 passengers and also has a front basket and storage beneath the seatWeight Capacity-400 lbs. Rear Wheel Drive. Seat Dimensions- 23In x 13In x 11In. Type of Seat-Extended Saddle Seat. Type of Battery-Deep Cycle Sealed Lead Acid. Width-29In. Height 38In. Length-67In. Scooter Weight 285 lbs. Ships LTL Freight. Turning Radius-90In. Braking Type-Hand Brakes. Horn-Yes. Incline Capability-Up to 12 degrees. Ground Clearance-5In. Suspension- Front and Rear. Type of Tires-Tubeless. Battery Charger- 48 volt offboard. Speed Control- low-med-high. Basket-yes. Forward/Reverse-yes. Front Tire Size 15In x 3In. Voltage- 48 volts. Motor Wattage- 500 watt. Motor type-Brushless motor with differential. Storage-Lockable Rear and Under Seat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.