Shop All Bicycles & Scooters
Ewheels
Electric Three Wheel electric Scooter, maximum speed 15 MPH, travel range up to 40 miles, Blue
Mfr # EW-12 Blue
Zoro # G410112994
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,087.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-12 Blue
- Zoro # G410112994
- UPC # 850017284357
- Country of Origin China
- Category Bicycles & Scooters
Description
The EW-12 features a state-of-the-art digital tablet display and three different storage areas. It's modern design is complemented by designer LED lights, backrest, and comfort riding suspension system. The oversized deluxe seat enhances both riding comfort and driving performance. With a maximum speed of 15 MPH and a travel range up to 40 miles on a single charge the EW-12 can provide all your travel needs. The EW-12 is equipped with an electronic remote key fob on/off power function, alarm system, both rear lockable storage and under-seat lockable storage, and a bonus front basket! Weight Capacity-350 lbs. Rear Wheel DriveType of Seat-Extended Saddle SeatType of Battery-Deep Cycle Sealed Lead Acid. Overall Width-23In. Overall Height-42In. Overall Length-65In. Scooter Weight-187 lbs. Shipping Method-LTL Freight. Top Speed Up To15 mph. Distance Up To40 miles. Lights-Turn Signals, Brake Light, Front/Rear Light. Turning Radius-57In. Braking Type-Hand Brakes. Horn-Yes. Incline Capability-Up to 12 Degrees. Ground Clearance-3.3 In. Suspension-Front and Rear. Type of Tires-Tubeless. Battery Charger-48 volt offboard. Speed Control-Low-Med-High. Basket-Yes. Forward/Reverse-Yes. Throttle Type-Twist. Alarm-Yes. Front Tire Size-13.5In x 3In. Wattage-500 watt. Motor Type-Brushless Motor with Differential. Storage-Lockable Rear and Under Seat
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEXILAR Deptherm (104)
- ZORO SELECT Market Umbrella, 7 ft., Forest Green (45MV57)
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 24" (2357-24)
- THRIFCO PLUMBING 50 Feet Sprinkler/Soaker Hose (6870005)
- ASA PRODUCTS ASA Products Tri-301BL 20 in. Mobo Shift Three Wheel Cruiser - Blue (Tri-301BL)
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015384)
- DIAMOND VISIONS Plastic LED Bike Light Assorted (08-1386)
- WINTHER Tricycle (WIN582)
- WINTHER Viking Tricart Tricycle (469.00)
- WINTHER Circleline Tricycle, Medium (551.50)
- GOLDORO X7 350W 26in Electric Mountain Bike with Alloy Wheels, Black (EB26X7-IT-BK)
- Ewheels Bicycles & Scooters