Shop All Bicycles & Scooters
Ewheels
Electric Three Wheel electric scooter, maximum speed 12 mph, 40-mile range on one single charge, Red
Mfr # EW-11 Red
Zoro # G310112971
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,188.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-11 Red
- Zoro # G310112971
- UPC # 714983219860
- Country of Origin China
- Category Bicycles & Scooters
Description
The EW-11 2 wheel electric scooter has a maximum speed of 12 mph and can go 40-mile range on 1 single charge. It comes equipped with an anti-theft alarm system and remote on/off key fob. It has large tires for a smooth ride and a high performance headlight that lights up to 100ft. The scooter has a heavy duty large front seat that can fit up to 2 passengers and also has a front basket and storage beneath the seatWeight Capacity-400 lbs. Rear Wheel Drive. Seat Dimensions- 23In x 13In x 11In. Type of Seat-Extended Saddle Seat. Type of Battery-Deep Cycle Sealed Lead Acid. Width-29In. Height 38In. Length-67In. Scooter Weight 285 lbs. Ships LTL Freight. Turning Radius-90In. Braking Type-Hand Brakes. Horn-Yes. Incline Capability-Up to 12 degrees. Ground Clearance-5In. Suspension- Front and Rear. Type of Tires-Tubeless. Battery Charger- 48 volt offboard. Speed Control- low-med-high. Basket-yes. Forward/Reverse-yes. Front Tire Size 15In x 3In. Voltage- 48 volts. Motor Wattage- 500 watt. Motor type-Brushless motor with differential. Storage-Lockable Rear and Under Seat
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Thera-Band® Latex-Free Exercise Band, 5' Band, Light - Yellow, Red, Green, Retail Pack (10-1041)
- MTD MTD, Hi-Lift 23.25", Blade (942-04244A)
- EARTHWISE 7.5-Inch 2.5-Amp Corded Electric Tiller/Cultivator (TC70025)
- PLANO Weekend Series 3600 Speedbag (PLABW160)
- ZORO SELECT Tire 24 In. (MH33X82504G)
- BELL SPORTS Bell Sports 7014653 16 in. Bike Tire Black (8296055)
- RADIO FLYER RF CLASSC RED TRICYCL10"" (34B)
- BELL SPORTS Bike Rack Rear Caddy 310 (7121653)
- WINTHER Circleline School Bus Tricycle (565.50)
- BIG ROC TOOLS Big Roc Tools 57SCRC48C21 Single Chain Ring - Green (57SCRC48C21)
- NEWALTHLETE 1006625 .50 x .12 in. Uni-Chain; Fits Single Speed & Three Speed Bicycles (NE586324)
- Ewheels Bicycles & Scooters