Shop All Bicycles & Scooters
Ewheels
Electric Three Wheel electric scooter, alarm system, 40 miles range, L hold 2 passengers, Blue
Mfr # EW-10 Blue
Zoro # G910112982
product price: $2,118.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,118.99
Free 30-Day Returns
Key Features
- Weight Capacity 400 lbs
- Color blue
- Overall Width 28"
- Overall Height 43"
- Charger Input Voltage 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-10 Blue
- Zoro # G910112982
- UPC # 850017284166
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Overall Width | 28" |
Overall Height | 43" |
Overall Length | 70" |
Details
Item | 3 wheel scooter |
Weight Capacity | 400 lbs |
Color | blue |
Charger Input Voltage | 48 |
Description
The ew-10 electric mobility scooter is striking, athletic and instantly recognizable. It's bold appearance, like any EWheels scooter is not shaped by accident. It's shaped by performance with a maximum spped of 15 mph and a travel range of 40 miles on a single charge. The ew-10 is equipped with an advanced electronic remote key fob on/off power function, alarm system, secure under-seat storage and lockable rear storage box. The over width of the scooter is 28 Inwith a height of 43In and 70In in length. The scooter weighs 209 lbs and comes with turn signals, brake lights, high/low beams, headlight and rear light. It has front and rear suspension with a turning radius of 66In. Please see more specifications below
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Leaf Blower Shoulder Strap, Universal (AP4800)
- STENS Air Filter For Toro Oem : 127-9193 (100-740)
- TECUMSEH Bracket Asm Rpl 36559A (36559B)
- JAYDEE BOEN 12 ft x 20 ft Tarp, Blue (BT-1220)
- GLOBBER Globber 660-160 Master Scooter; White & Grey (660-160)
- GOPOWERBIKE GoCity Electric Bike (B606)
- RAZOR USA Razor 13014300 A3 Scooter 2006 Clear (13014300)
- ASA PRODUCTS ASA Products Tri-201R 16 in. Mobo Mobito Three Wheel Cruiser - Red (Tri-201R)
- DUO BICYCLE PARTS DUO Bicycle Parts BC12332SSV Bicycle Chain Silver 0.5 x 0.093 in. (BC12332SSV)
- BELL SPORTS Bicycle Helmet Rig 14Up (7060097)
- RADIO FLYER Dual Deck Trike Rf (33)
- Ewheels Bicycles & Scooters