Shop All Bicycles & Scooters
Ewheels
Electric Stand-N-Ride scooter, top speed of 15 Mph, up to 25 Miles range, UNASSEMBLED, Black
Mfr # EW-18 Black UNASSEMBLED
Zoro # G310112988
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-18 Black UNASSEMBLED
- Zoro # G310112988
- UPC # 714983220286
- Country of Origin China
- Category Bicycles & Scooters
Description
The EW-18 has a 300 lb weight capacity. The speed is controlled by an easy to use turn dial and is propelled by a hand throttle. The EW-18 STAND-N-RIDE is a great choice riding on a pneumatic 16In front wheel and 4In rear wheels. The scooter uses drum brakes to maintain and manage a safe stop when outdoors. Fun and practical at the same time. It has a top speed of 15 Mph and you can get up to 25 Miles range on a single charge! Front Wheel Drive. Weight Capacity-300 lbs. Seat Dimensions-14.5In x 10In. Type of Battery-Deep Cycle Sealed Lead Acid. Overall Width-27In. Overall Height-28.5In. Overall Length-41In. Scooter Weight-78 lbs. Lights-LED Headlight. Turning Radius-22In. Braking Type-Hand Brakes. Horn-Yes. Incline Capability-Up to 10 Degrees. Ground Clearance-4.25In. Suspension-No. Type of Tires-Tubed. Battery Charger-36 volt offboard. Speed Control- Low/High. Forward/Reverse-Yes. Throttle-Twist. Front Tire Size-16Inx 2In. Basket-Yes. Motor-350 Watts. Motor Type-Brushless Front Hub. Extras- Folding Tiller, Adjustable Seat Height
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCASTRP 18 Snow ShovelPusher (SC3850)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-50X70)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820B)
- XPOSE SAFETY 15 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1540-A)
- BELL SPORTS EzGuard 5' Bike Lock (7076469)
- BELL SPORTS Bell Sports 7015305 700C x 25 By 32C Standard Bicycle Inner Tube (171115)
- WINTHER Safety Scooter (WIN591)
- GOPOWERBIKE Electric Bike, GoEagle (B707)
- RMB ELECTRIC Tote Wagon, For Mfr. No. RMB MP (RMB MT)
- BELL SPORTS Thalia Black/Purple ABS/Polycarbonate Bicycle Helmet (7107156)
- BELL SPORTS Bell Sports 8432908 Dinger 200 Chrome Bike Dinger Bell (8432908)
- Ewheels Bicycles & Scooters