Shop All Bicycles & Scooters
Ewheels
Electric Stand-N-Ride scooter, Rechargeable electric motor, 300 lb weight capacity, UNASSEMBLED, Red
Mfr # EW-18 Red UNASSEMBLED
Zoro # G210112996
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-18 Red UNASSEMBLED
- Zoro # G210112996
- UPC # 796762815487
- Country of Origin China
- Category Bicycles & Scooters
Description
The EW-18 has a 300 lb weight capacity. The speed is controlled by an easy to use turn dial and is propelled by a hand throttle. The EW-18 STAND-N-RIDE is a great choice riding on a pneumatic 16In front wheel and 4In rear wheels. The scooter uses drum brakes to maintain and manage a safe stop when outdoors. Fun and practical at the same time. It has a top speed of 15 Mph and you can get up to 25 Miles range on a single charge! Front Wheel Drive. Weight Capacity-300 lbs. Seat Dimensions-14.5In x 10In. Type of Battery-Deep Cycle Sealed Lead Acid. Overall Width-27In. Overall Height-28.5In. Overall Length-41In. Scooter Weight-78 lbs. Lights-LED Headlight. Turning Radius-22In. Braking Type-Hand Brakes. Horn-Yes. Incline Capability-Up to 10 Degrees. Ground Clearance-4.25In. Suspension-No. Type of Tires-Tubed. Battery Charger-36 volt offboard. Speed Control- Low/High. Forward/Reverse-Yes. Throttle-Twist. Front Tire Size-16Inx 2In. Basket-Yes. Motor-350 Watts. Motor Type-Brushless Front Hub. Extras- Folding Tiller, Adjustable Seat Height
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Chain Saw Bar, 14" Bar L, 0.5 Gauge (506346202)
- BLACK FLAG 40W Black Light Bug Zapper Replacement Bulb (BB-40BLK)
- IOTA Converts 108 To 132 Volt AC To 13.6 Volt DC, 400 Continuous Watts, 30 Amps Continuous Output (DLS-30)
- PRIME-LINE WORKPRO W153004 Garden and Flowerbed Hand Cultivator, Heavy Duty Single Pack (W153004)
- CAREPLAY CarePlay Grid Blocks, 16pcs., Set (C5016)
- CAREPLAY CarePlay Ride On Puppy, Green (C2003P)
- NEWALTHLETE Electric Trike - 500W (NE48935)
- GB CLIP BATTERY2.5"" 30A CD2 (14-530)
- POWERHOUSE 48V Drifter Electric Trike (PO48944)
- GLOBAL EQUIPMENT Outdoor Bike Storage Shelter, 16 Bike Capacity, 120"L x 95-1/2"W x 90-1/16"H (ILIFEBIKE)
- ZORO SELECT Tire 24 In. (MH33X82504G)
- Ewheels Bicycles & Scooters