Shop All Bicycles & Scooters
Ewheels
Electric Long-range scooter, speeds of 15 mph, travel up to 21 miles on a single charge, Red
Mfr # EW-19 Red
Zoro # G410113014
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,274.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-19 Red
- Zoro # G410113014
- UPC # 714983219365
- Country of Origin China
- Category Bicycles & Scooters
Description
The designer style, two-tone body color and stylish LED front light will have everyone turning heads, and the large comfortable seat is perfect for all sized riders. The EW-19 is fitted with an extra-large covered storage basket, and with 3 different speed settings, this scooter provides safety and performance. For easy transport, we have added a folding tiller and removable seat. Shipped FULLY ASSEMBLED and READY to RIDE . Weight Capacity-300 lbs. Front Wheel Drive. Seat Dimensions-10Inx10Inx8In. Type of Battery-Deep Cycle Sealed Lead Acid. Overall Width-26In. Overall Height-38. Overall Length-55In. Scooter Weight-128 Lbs. Turning Radius-53In. Braking Type-Hand Brakes. Horn-Yes. Incline Capability-Up to 10 degrees. Ground Clearance-7In. Suspension-Front and Rear. Type of Tires-Front/Tubeless Rear/Tubed. Battery Charger-48 volt offboard. Forward/Reverse-Yes. Throttle Type-Twist. Brake Type-Hand. Motor Wattage-500 Watt. Motor Type-Brushless Front Hub Motor. Storage-Rear Basket. Extras-Folding Front Tiller, Removable Seat, Cell Phone Holder, USB Port
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Shut-Off Service Kit, Stainless, Shut-Off (182621)
- BILLY GOAT Housing Liner, For Use with 5NLG6, 5NLG7 (891134)
- KOHLER Hardware Pack, 690/691 (1234690)
- KENYON Tamp, 10x10", 1/4" Plate, 58" Handle (85050)
- WORKSMAN Bicycle Seat 9 In. Standard (4912V)
- ASA PRODUCTS ASA Products Tri-301BL 20 in. Mobo Shift Three Wheel Cruiser - Blue (Tri-301BL)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS56 (HURFS56)
- GLAREWHEEL ESY1 Kids Rocket Scooter with Real Smoking Music LED Light Portable Foldable Red (GWESY1RE)
- HANDS ON Bicycle Chain Silver 0.5 x 0.093 in. (HA745184)
- HUFFY BICYCLES 26 Mens Good Vibr Bike (26620)
- GOLDORO Tank 600 500W 20in Electric Bike, White (EB20TK600-WT)
- Ewheels Bicycles & Scooters