Shop All Bicycles & Scooters
Ewheels
Electric Long-range scooter, speeds of 15 mph, travel up to 21 miles on a single charge, Blue
Mfr # EW-19 Blue
Zoro # G410112963
product price: $1,274.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,274.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-19 Blue
- Zoro # G410112963
- UPC # 850017284470
- Country of Origin China
- Category Bicycles & Scooters
Description
The designer style, two-tone body color and stylish LED front light will have everyone turning heads, and the large comfortable seat is perfect for all sized riders. The EW-19 is fitted with an extra-large covered storage basket, and with 3 different speed settings, this scooter provides safety and performance. For easy transport, we have added a folding tiller and removable seat. Shipped FULLY ASSEMBLED and READY to RIDE . Weight Capacity-300 lbs. Front Wheel Drive. Seat Dimensions-10Inx10Inx8In. Type of Battery-Deep Cycle Sealed Lead Acid. Overall Width-26In. Overall Height-38. Overall Length-55In. Scooter Weight-128 Lbs. Turning Radius-53In. Braking Type-Hand Brakes. Horn-Yes. Incline Capability-Up to 10 degrees. Ground Clearance-7In. Suspension-Front and Rear. Type of Tires-Front/Tubeless Rear/Tubed. Battery Charger-48 volt offboard. Forward/Reverse-Yes. Throttle Type-Twist. Brake Type-Hand. Motor Wattage-500 Watt. Motor Type-Brushless Front Hub Motor. Storage-Rear Basket. Extras-Folding Front Tiller, Removable Seat, Cell Phone Holder, USB Port
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS 24W LED Sealed Round Light For Case/International Harvester 1026, 1066; (TL2050)
- ORGANIZED FISHING Organized Fishing CPR-009 Wood Ceiling Horizontal Rod Rack (CPR-009)
- TECUMSEH Real One - Repair Kit (Qsea) Zz (631893A)
- TECUMSEH Intake Pipe (33877)
- BELL SPORTS Bike Rack Rear Caddy 310 (7121653)
- GRAN MOMENTO Electric Mountain Bike, Black (GR3506685)
- BELL SPORTS Bike Tire 26X1.3W/Kevlar (7107522)
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015384)
- BELL SPORTS Bell Sports 7014653 16 in. Bike Tire Black (8296055)
- DIAMOND VISIONS Plastic LED Bike Light Assorted (08-1386)
- WORKSMAN Bicycle Wheel, 26 x 2-1/8 In. Dia. (4136A)
- Ewheels Bicycles & Scooters