Shop All Bicycles & Scooters
Ewheels
Electric Lightweight , folding mobility scooter, weight capacity or 275lb, top speed of 5 mph, Red
Mfr # EW-26 Red
Zoro # G110112997
product price: $1,898.99
/ea
Free Shipping & Returns
$1,898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-26 Red
- Zoro # G110112997
- UPC # 850017284517
- Country of Origin China
- Category Bicycles & Scooters
Description
The EW-26 Scooter is ready to fly and approved for onboard flight with the heaviest piece weighing just 49 lbs. Charging is easy with included charger and the powerful lithium-ion battery operates the bright LED head and taillights, as well as the electric horn and easy-to-use controls. This scooter is equipped with a comfortable padded seat, included armrest and front storage pouch. This scooter is fun and easy to drive, with a top speed of 5 miles per hour, an easy-to-use height-adjustable delta tiller for easy steering, and built-in anti-tippers for increased stability. Flat-free tires round out this well-designed scooter. Weight Capacity-265 Lbs. Rear Wheel Drive. Airline Approved-YES. Type of Battery-Lithium-Ion 24V 12H. Overall Width-20In. Overall Height-33In. Overall Length-38In. Scooter Weight-66 lbs. Turning Radius-32In. Horn-Yes. Incline Capability-Up to 6 degrees. Ground Clearance-2.3In. Forward/Reverse-Yes. Front Tire Size-7.5In. Extras-Flat ree tires, Flip Back Armrest, Front Storage Pouch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARNAM Mosquito Halt Horse 32oz 1 Asst - 3003441, 12PK (528687)
- FLEMING SUPPLY Foam Floor Mat Tiles, 6 Interlocking 24 x 24 Pieces, Padding for Classrooms, Exercise Rooms (549431CBQ)
- MILLER MFG Pet Lodge Wire Clip Pliers (2352)
- MTD Switch Momentary On/O (791-182405)
- GLOBBER Globber 474-102 One NL 205-180 Duo Adult Scooter; Lead Grey (474-102)
- WINTHER Circleline Taxi (554.50)
- GOLDORO X7 350W 26in Electric Mountain Bike with Alloy Wheels, Black (EB26X7-IT-BK)
- GOPOWERBIKE GoExpress Electric Bike (B404BLK)
- NEWALTHLETE 1006625 .50 x .12 in. Uni-Chain; Fits Single Speed & Three Speed Bicycles (NE586324)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- WORKSMAN Bicycle/Tricycle Tube, 20 x 2-1/8 In. (4923)
- Ewheels Bicycles & Scooters