Shop All Bicycles & Scooters
Ewheels
Electric Lightweight folding mobility scooter, weight capacity or 275lb, top speed of 5 mph, Blue
Mfr # EW-26 Blue
Zoro # G110112973
product price: $1,898.99
/ea
Free Shipping & Returns
$1,898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 265 lbs
- Overall Height 33"
- Overall Width 20"
- Overall Length 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-26 Blue
- Zoro # G110112973
- UPC # 850017284524
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Overall Height | 33" |
Overall Width | 20" |
Overall Length | 38" |
Details
Item | 4 wheel scooter |
Weight Capacity | 265 lbs |
Description
The EW-26 Scooter is ready to fly and approved for onboard flight with the heaviest piece weighing just 49 lbs. Charging is easy with included charger and the powerful lithium-ion battery operates the bright LED head and taillights, as well as the electric horn and easy-to-use controls. This scooter is equipped with a comfortable padded seat, included armrest and front storage pouch. This scooter is fun and easy to drive, with a top speed of 5 miles per hour, an easy-to-use height-adjustable delta tiller for easy steering, and built-in anti-tippers for increased stability. Flat-free tires round out this well-designed scooter. Weight Capacity-265 Lbs. Rear Wheel Drive. Airline Approved-YES. Type of Battery-Lithium-Ion 24V 12H. Overall Width-20In. Overall Height-33In. Overall Length-38In. Scooter Weight-66 lbs. Turning Radius-32In. Horn-Yes. Incline Capability-Up to 6 degrees. Ground Clearance-2.3In. Forward/Reverse-Yes. Front Tire Size-7.5In. Extras-Flat ree tires, Flip Back Armrest, Front Storage Pouch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-Flail (719-0329)
- MTD Spacer-Shoulder (738-05082)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx72"L (CRB1272)
- RADIUS GARDEN 20301 PRO Garden Stainless Steel Digging Fork (203)
- ASA PRODUCTS ASA Products Tri-301BK 20 in. Mobo Shift Three Wheel Cruiser - Black (Tri-301BK)
- GOLDORO Tank 600 500W 20in Electric Bike, Red (EB20TK600-RD)
- RMB ELECTRIC Electric Scooter, 30 mi Max Distance (RMB MP)
- BELL SPORTS 26 Mountain Bike Tire (7091040)
- HANDS ON Blue Beach Cruiser Handle Bar Grip For Bicycles (HA620943)
- BELL SPORTS BIKE TIRE 16"" BLACK (7091031)
- SKIL-CARE Skil-Care 703471 16-18 in. Right Swing-Away Foot Support (703471)
- Ewheels Bicycles & Scooters