Shop All Bicycles & Scooters
Ewheels
Electric Lightweight , folding mobility scooter, weight capacity or 275lb, Blue
Mfr # EW-22 Blue
Zoro # G110113017
product price: $1,498.99
/ea
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 21"
- Overall Length 38"
- Overall Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-22 Blue
- Zoro # G110113017
- UPC # 850017284562
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Overall Width | 21" |
Overall Length | 38" |
Overall Height | 36" |
Details
Item | 4 wheel scooter |
Description
Mobility scooters have become increasingly popular in recent years as they provide greater mobility and independence to people with limited mobility. They can offer numerous benefits ranging from physical health to social well-being. This lightweight folding mobility scooter by EWheels is the perfect device to help get to where you need to go, whether that's shopping, to the mailbox or just giving you the freedom and security to move around your home. This amazing scooter is light and compact with a weight capacity or 275lbs and can be folded in seconds for portability, fits in most car trunks, and yet still achieves an impressive 25 miles on a single charge. Charging is a breeze with the included charger, and the impressive lithium-ion battery also operates the ultra-bright LED Head and taillights, as well as the electric horn and easy-to-use console and controls. With comfort in mind, this EWheels mobility scooter offers an adjustable padded seat, removable flip-back armrests, a front storage pouch, and yes, it even includes a rear storage basket. If travel is in your plans, this foldable lightweight scooter is ready to fly, being approved for onboard flight, with it's heaviest piece weighing just 60lbs. This new scooter is fun and easy to drive, even for beginners, with a top speed of 12 miles per hour, an easy-to-use height-adjustable delta tiller for easy steering, and flat-free tires. Built-in anti-tippers for increased stability rounds out this well-designed package. Don't let mobility issues hold you back. Take back your freedom and independence with the all-new lightweight, folding mobility scooter from EWheels. Rear Wheel Drive. Overall Width-21In. Overall Height-36In. Overall Length-38In. Type of Battery-Lithium-Ion 36V 15.6 AH. Turning Radius-32In. Horn-Yes. Incline Capability-6 degrees. Ground Clearance-2.5In. Speed Control- Low-Med-High. Battery Charger-Off Board. Forward/Reverse-Yes. Front Tire Size- 10In x 8In. Motor-250 Watt. Extras-Front and rear storage
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Fuel Filter- In tank (07-066)
- HERITAGE FARMS Bird Nester Wire Filled (64006BNW)
- VENTMASTER Rescue Saw Carbide Chain, 16in, .404pitch (TV415-001)
- STENS Hi-Lift Blade 330-719 For John Deere L120 , L130 Gx20250 Lawn Tractor (330-719)
- ASA PRODUCTS ASA Products Tri-201PL 16 in. Mobo Mobito Three Wheel Cruiser - Purple (Tri-201PL)
- STRIKE3 Brake Lever For Bicycle - Silver (ST198201)
- RMB ELECTRIC Umbrella, For Mfr. No. RMB MP, RMB F500 (RMB SSU)
- ITALTRIKE Italtrike Atlantic Tricycle, 12" (9023)
- RADIO FLYER Toy Wagon Wood Red (29)
- HUFFY BICYCLES 16 Boys Thunder Bike (21800)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- Ewheels Bicycles & Scooters