Shop All Bicycles & Scooters
Ewheels
Electric Four wheel scooter, weight capacity of 400 lbs and a top speed of 13 mph, Red
Mfr # EW-46 Red
Zoro # G910112975
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,815.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-46 Red
- Zoro # G910112975
- UPC # 714983219655
- Country of Origin China
- Category Bicycles & Scooters
Description
If you are looking for a 4 wheel scooter to get you around town or just your neighborhood, the then EW-46 is the perfect scooter for you. This scooter can travel 35 miles on a single charge and the fully adjustable captains seat will allow you to travel in comfort and style. The easy to read LED console shows the speed, mileage and battery, while the 16In pneumatic tires allow you to drive effortlessly over varied flat terrain. It also has front and rear suspension for a smoother ride. Lights- LED package with turn signals, brake lights, headlight, rear and side LED running lights. Dual Rear-View Mirrors. Brakes-Electric Brake Assist and Hand Brakes. Rear Wheel Drive. Overall Width-28In. Overall Height- 42In. Overall Length-63In. Seat dimensions- 18Inx18Inx28In. Battery-Deep Cycle Sealed Lead Acid. Scooter Weidght-260 lbs. Turning Radius-73In. Horn-Yes. Incline Capabiity-up to 12 degrees. Ground Clearance-4.5In. Tires-Tubeless. Speed Control-Low-Med-High. Battery Charger-48 volt offboard. Forward/Reverse-Yes. Basket-Yes. Throttle-Twist. Alarm-Yes. Motor Wattage-500 Watt. Motor Type-Brushless Motor with Differential. Storage, Lockable Under Seat. Extras-Bag Hook, Cup Holder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-20X40)
- HOLLAND BAR STOOL CO 60" West Virginia Grill Cover (GC60WestVA)
- MTD Pulley-Engine (756-0978B)
- DUCK COVERS Ultimate Brown Patio Pyramid Torch Cover, Ultimate, 22"x22" (UPH892222)
- STRIKE3 Brake Lever For Bicycles - Black and Silver (ST194106)
- BELL SPORTS 26 Bicycle Tire Tube (1006522)
- WORKSMAN Bicycle/Tricycle Tube, 26 x 2-1/8 In. (4923A)
- HLF DISTRIBUTING Husky Bicycles 26in Men's Industrial Cruiser HD-105, Blue (160-092)
- WINTHER Circleline Tricycle, Medium (551.50)
- PERFECTPITCH 16 in. Plastic Scooter; Assorted Blue & Yellow (PE22069)
- HANDS ON Bicycle Chain Purple 0.5 x 0.12 in. (HA889215)
- Ewheels Bicycles & Scooters