Shop All Bicycles & Scooters
Ewheels
Electric Four wheel scooter, weight capacity of 400 lbs and a top speed of 13 mph, Black
Mfr # EW-46 Black
Zoro # G010113018
product price: $2,815.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,815.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-46 Black
- Zoro # G010113018
- UPC # 714983219655
- Country of Origin China
- Category Bicycles & Scooters
Description
If you are looking for a 4 wheel scooter to get you around town or just your neighborhood, the then EW-46 is the perfect scooter for you. This scooter can travel 35 miles on a single charge and the fully adjustable captains seat will allow you to travel in comfort and style. The easy to read LED console shows the speed, mileage and battery, while the 16In pneumatic tires allow you to drive effortlessly over varied flat terrain. It also has front and rear suspension for a smoother ride. Lights- LED package with turn signals, brake lights, headlight, rear and side LED running lights. Dual Rear-View Mirrors. Brakes-Electric Brake Assist and Hand Brakes. Rear Wheel Drive. Overall Width-28In. Overall Height- 42In. Overall Length-63In. Seat dimensions- 18Inx18Inx28In. Battery-Deep Cycle Sealed Lead Acid. Scooter Weidght-260 lbs. Turning Radius-73In. Horn-Yes. Incline Capabiity-up to 12 degrees. Ground Clearance-4.5In. Tires-Tubeless. Speed Control-Low-Med-High. Battery Charger-48 volt offboard. Forward/Reverse-Yes. Basket-Yes. Throttle-Twist. Alarm-Yes. Motor Wattage-500 Watt. Motor Type-Brushless Motor with Differential. Storage, Lockable Under Seat. Extras-Bag Hook, Cup Holder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels Gmf65 Barbie Dream Camper Roof FOR Barbie Camper Frc29 (pink) (GMF65 BARBIE DREAM CAMPER ROOF FOR BARBIE CAMPER)
- TEEJET QJ300 Quick Dry Boom Nozzles (22251-311-750-NYB)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Red, Light (10-0836)
- CLASSIC ACCESSORIES BBQ Grill Cover, Large, Grey (55-141-045101-EC)
- BRAVO SPORTS California Cruiser - Zuma (158206)
- BELL SPORTS Bicycle Helmet Rig 14Up (7060097)
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015384)
- CAREPLAY CarePlay Grid Blocks, 16pcs., Set (C5016)
- BELL SPORTS Bike Seat Deluxe (7093172)
- BELL SPORTS Coosh 350 Nylon Gel Base Bicycle Seat Pad Black (7134519)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- Ewheels Bicycles & Scooters