Shop All Bicycles & Scooters
Ewheels
Electric Four Wheel scooter, up to 40 miles on a single charge, maximum speed of 15 MPH, Blue
Mfr # EW-14 Blue
Zoro # G810113003
product price: $2,803.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,803.99
Free 30-Day Returns
Key Features
- Weight Capacity 350 lbs
- Overall Length 70"
- Overall Height 44"
- Overall Width 31"
- Charger Input Voltage 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-14 Blue
- Zoro # G810113003
- UPC # 850017284302
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Overall Length | 70" |
Overall Height | 44" |
Overall Width | 31" |
Details
Item | 4 wheel scooter |
Weight Capacity | 350 lbs |
Charger Input Voltage | 48 |
Description
The EW-14, Four Wheel Scooter has a maximum speed of 15 MPH and can travel up to 40 miles on a single charge. One of the great things about this scooter is it's ability to carry 1 or 2 passengers up to 350 lbs on a very comfortable extended saddle seat. Seat Dimensions- 14In x 23In. Overall Width-31In. Overall Height-44In. Overall Length-70In. Scooter Weight-250 lbs. Type of Battery-Deep Cycle Sealed Lead Acid. Light Package-Turn Signals, Brake Lights, High/Low Beam, Headlight, Rear Lights. Horn-Yes. Incline Capability-Up to 12 Degrees. Ground Clearance-6.5 inches. Type of Tires-Tubeless. Braking Type-Hand Brakes. Turning Radius-126In. Battery-48 volt offboard. Suspension-Front and Rear. Speed Control-Low-med-High. Throttle Type-Twist. Forward/Reverse-Yes. Alarm-Yes. USB-Yes. Front Tire Size- 15In x 3In. Motor Type-Brushless Motor with Differential. Storage-Lockable Rear and Under Storage. Motor-500 Watt. Extras-Bag Hook, Rear Reflectors
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 3/4 Male Garden Hose Pipe Adapter (493519)
- MTD Wheel-Cog Beige Dr (934-04348)
- BAYER BioAdvanced Rose & Flower Care Granules Plant Food and Insect Control 5 lb (701100A)
- FIMCO Fimco Manifold (5143405)
- HUFFY BICYCLES Huffy Bicycles 253939 20 in. Boys Pro Thunder Bike - Blue (253939)
- HURTLE Lightweight And Foldable Kick Scooter, HURTSBU.5 (HURTSBU.5)
- HANDS ON Bicycle Chain Silver 0.5 x 0.093 in. (HA745184)
- BELL SPORTS Grips Bike Bmx Pr (7122143)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- WORKSMAN Bicycle/Tricycle Tube, 20 x 2-1/8 In. (4923)
- BELL SPORTS Bell Sports 7014653 16 in. Bike Tire Black (8296055)
- Ewheels Bicycles & Scooters