No Product Image Available
Ewheels

Electric Four wheel scooter, top speed of 15 mph, travel up to 43 miles on a single charge, Green


product price: $3,918.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If you are looking for a scooter to protect you from the bright sun, then the EW-54 with full canopy is the perfect option. The ew-54 is one of the most powerful four wheel scooters! The scooter can reach a top speed of 15 mph, can travel 43 miles on a single charge and is even shipped fully assembled and ride ready., 500 lb weight capacity, digital dash, 3 speaker stereo system, cruise control, locking cargo Box, alarm system, remote key fop and Shipped Fully Assembled. This scooter has it all!. 700 Watt Brushless Motor. Variable Speed Twist Throttle. Foot Brake. Large Rear Locking Cargo Box. Under Seat Storage. Smart Charger. Windshield. Cup Holder. Parking Brake. Digital Dash. Digital Speedometer. Cruise Control. 3 Speed Settings. USB Port. Turn Signals, Brake Lights, High/Low Beam Lights. Battery Indicator Gauge. Clock. Thermostat. Keyless Fop Start/Stop operation. Alarm System/Keyless. Extra Wide Tubeless Tires. Captains Seat. Overall Height-45In . Overall Width-27. Overall Length-72In. Incline Capability-up to 12 degrees. Throttle-Twist. Storage-Lockable rear and under seat . Scooter weight-312 lbs. Ground Clearance-5In. Front suspension and rear shock absorbers. Turning Radius-90 degrees . Front tire size-13Inx3In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.