Shop All Bicycles & Scooters
Ewheels
Electric Four wheel scooter, top speed of 15 mph, can travel 43 miles on a single charge, Red
Mfr # EW-52 Red
Zoro # G510112986
product price: $3,238.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,238.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-52 Red
- Zoro # G510112986
- UPC # 736902426333
- Country of Origin China
- Category Bicycles & Scooters
Description
The EW-52 has designer style elegance with performance to match and is one of the most powerful four wheel scooters! The scooter can reach a top speed of 15 mph, can travel 43 miles on a single charge and is even shipped fully assembled and ride ready., 500 lb weight capacity, digital dash, 3 speaker stereo system, cruise control, locking cargo Box, alarm system, remote key fop and Shipped Fully Assembled. This scooter has it all! . 700 Watt Brushless Motor. Variable Speed Twist Throttle. Foot Brake. Large Rear Locking Cargo Box. Under Seat Storage. Smart Charger. Windshield. Cup Holder. Parking Brake. Digital Dash. Digital Speedometer. Cruise Control. 3 Speed Settings. USB Port. Turn Signals, Brake Lights, High/Low Beam Lights. Battery Indicator Gauge. Clock. Thermostat. Keyless Fop Start/Stop operation. Alarm System/Keyless. Extra Wide Tubeless Tires. Captains Seat. Overall Height-45In . Overall Width-27. Overall Length-72In. Incline Capability-up to 12 degrees. Throttle-Twist. Storage-Lockable rear and under seat . Scooter weight-312 lbs. Ground Clearance-5In. Front suspension and rear shock absorbers. Turning Radius-90 degrees . Front tire size-13Inx3In
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 1.5 Gal. VitonSeals Industrial Sprayer (454-HD)
- BRIGGS & STRATTON Dipstick Tube Seal (281370S)
- CATCHMASTER Mouse & Insect Glue Boards (1872SD)
- INTERSTATE PNEUMATICS Contractor Grade Green PVC Water Hose 3/4 Inch x 50 feet with Machined GHT Fittings (HCG19-050E)
- MASTER LOCK LOCK BIKE SHACK ADJ 1.75 (517D)
- ASA PRODUCTS Asa Products ZT-702B SuperNova Pocket Pump- 4 in. Blue (ZT-702B)
- DUO BICYCLE PARTS DUO Bicycle Parts BC12332SSV Bicycle Chain Silver 0.5 x 0.093 in. (BC12332SSV)
- WORKSMAN Bicycle or Tricycle Tire, 26 In. Dia. (4922a)
- GLAREWHEEL Electric Mountain Bike, Black (GWEB-X9BK)
- BIG ROC TOOLS Big Roc Tools 57SYC80GN Handle Bar Stem - Green; 145 mm (57SYC80GN)
- BELL SPORTS Multicolored ABS/Polycarbonate Bicycle Helmet (7107107)
- Ewheels Bicycles & Scooters