Shop All Bicycles & Scooters
Ewheels
Electric Four wheel scooter, top speed of 15 mph, 43 miles Range, 500 lb weight capacity, Red
Mfr # EW-72 Red
Zoro # G010112998
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,166.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-72 Red
- Zoro # G010112998
- UPC # 796762815494
- Country of Origin China
- Category Bicycles & Scooters
Description
The EW-72 offers maximum speeds, weight-capacity, comfort & stability. The 700 Watt motor and 48 Volt 20 AH batteries allow for speeds of up to 15 MPH and a weight capacity of up to 500 lbs. It's 4 wheels provides maximum stability and the scooter's provides peace of mind. Rear Wheel Drive. Seat Dimensions-18.5Inx18.5Inx30In. Seat type-Adjustable Captains seat with head rest. Type of Battery-Deep Cycle Sealed Lead Acid. Overall Width-27In. Overall Height-52In. Overall Length-56In. Scooter Weight-275 lbs. Lights-Front headlight with high/low beam, rear running/brake lights, turn signals. Turning Radius-92In. Braking Type-Hand Brake with Electric Brake Assist. Incline Capability- up to 12 degrees. Ground Clearance-6In. Speed Control-Variable Speed Control Knob. Suspension-Front Leaf Springs and Rear Shock Absorbers. Tires-Tubeless. Battery Charger-48 volt offboard. Forward/Reverse-Yes. Throttle-Twist. Alarm-Yes. Motor Wattage- 700 Watt. Front Tire Size-14In x 3In. Storage-Basket and Lockable Under Seat. Extras-USB Port, Cell Phone Holder, Key Fob, Parking Brake
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Lump Charcoal Mesqt 8Lb (00050)
- KOHLER Oil Filter Nipple (24 136 09-S)
- SCHULTZ African Violet Food 4Oz (SPF44900)
- HUSQVARNA Bolt Handle, 5/16 to 1.75 in., Black (532191574)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- MILLSIDE INDUSTRIES Millside Industries 03550-6 20 in. x 38 in. Red Plastic Deck Wagon with 4 in. x 10 in. Tires (03550-6)
- NEWALTHLETE Bell Comfort 610 Gel Bike Seat (NE798095)
- GLOBBER Globber 474-102 One NL 205-180 Duo Adult Scooter; Lead Grey (474-102)
- BELL SPORTS BIKE TIRE 16"" BLACK (7091031)
- RADIO FLYER Dual Deck Trike Rf (33)
- MICARGI Micargi ROVER GX-M-BK 26 in. Rover Mens GX Beach Cruiser Bicycle; Black & Red Rim (ROVER GX-M-BK)
- Ewheels Bicycles & Scooters