Shop All Bicycles & Scooters
Ewheels
Electric Four wheel scooter, top speed of 15 mph, 43 miles Range, 500 lb weight capacity, blue
Mfr # EW-72 Blue
Zoro # G410112970
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,166.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-72 Blue
- Zoro # G410112970
- UPC # 796762815494
- Country of Origin China
- Category Bicycles & Scooters
Description
The EW-72 offers maximum speeds, weight-capacity, comfort & stability. The 700 Watt motor and 48 Volt 20 AH batteries allow for speeds of up to 15 MPH and a weight capacity of up to 500 lbs. It's 4 wheels provides maximum stability and the scooter's provides peace of mind. Rear Wheel Drive. Seat Dimensions-18.5Inx18.5Inx30In. Seat type-Adjustable Captains seat with head rest. Type of Battery-Deep Cycle Sealed Lead Acid. Overall Width-27In. Overall Height-52In. Overall Length-56In. Scooter Weight-275 lbs. Lights-Front headlight with high/low beam, rear running/brake lights, turn signals. Turning Radius-92In. Braking Type-Hand Brake with Electric Brake Assist. Incline Capability- up to 12 degrees. Ground Clearance-6In. Speed Control-Variable Speed Control Knob. Suspension-Front Leaf Springs and Rear Shock Absorbers. Tires-Tubeless. Battery Charger-48 volt offboard. Forward/Reverse-Yes. Throttle-Twist. Alarm-Yes. Motor Wattage- 700 Watt. Front Tire Size-14In x 3In. Storage-Basket and Lockable Under Seat. Extras-USB Port, Cell Phone Holder, Key Fob, Parking Brake
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Physical Ed Kit, w/7Balls, 14 JmpRops, PK21 (UPGSET2)
- KRAZY NETZ Krazy Netz KNC6703 Basketball Hoops Net In Lime Green (KNC6703)
- MARQUEE PROTECTION Inch Fire Poker 1/2 Thick American Steel - Black Finish (MA2628434)
- BRIGGS & STRATTON Starter Rewind (593959)
- BELL SPORTS Bell Sports 8432908 Dinger 200 Chrome Bike Dinger Bell (8432908)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- GLOBAL EQUIPMENT Global Industrial„¢ Indoor Vertical Fat Tire Bike Rack Mount, 1 Bike Capacity, Black (670511)
- WORKSMAN Bicycle Wheel, 26 x 2-1/8 In. Dia. (4136A)
- HUFFY BICYCLES Huffy Bicycles 253939 20 in. Boys Pro Thunder Bike - Blue (253939)
- WORKSMAN Bicycle or Tricycle Tire, 20 In. Dia. (4922)
- BELL SPORTS EzGuard 5' Bike Lock (7076469)
- Ewheels Bicycles & Scooters