Shop All Bicycles & Scooters
Ewheels
Electric Four Wheel scooter, maximum speed 15 MPH, up to 40 miles on a single charge, Red
Mfr # EW-14 Red
Zoro # G210112965
product price: $2,803.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,803.99
Free 30-Day Returns
Key Features
- Weight Capacity 350 lbs
- Overall Length 70"
- Overall Height 44"
- Charger Input Voltage 48
- Overall Width 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-14 Red
- Zoro # G210112965
- UPC # 850017284296
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Overall Length | 70" |
Overall Height | 44" |
Overall Width | 31" |
Details
Weight Capacity | 350 lbs |
Item | 4 wheel scooter |
Charger Input Voltage | 48 |
Description
The EW-14, Four Wheel Scooter has a maximum speed of 15 MPH and can travel up to 40 miles on a single charge. One of the great things about this scooter is it's ability to carry 1 or 2 passengers up to 350 lbs on a very comfortable extended saddle seat. Seat Dimensions- 14In x 23In. Overall Width-31In. Overall Height-44In. Overall Length-70In. Scooter Weight-250 lbs. Type of Battery-Deep Cycle Sealed Lead Acid. Light Package-Turn Signals, Brake Lights, High/Low Beam, Headlight, Rear Lights. Horn-Yes. Incline Capability-Up to 12 Degrees. Ground Clearance-6.5 inches. Type of Tires-Tubeless. Braking Type-Hand Brakes. Turning Radius-126In. Battery-48 volt offboard. Suspension-Front and Rear. Speed Control-Low-med-High. Throttle Type-Twist. Forward/Reverse-Yes. Alarm-Yes. USB-Yes. Front Tire Size- 15In x 3In. Motor Type-Brushless Motor with Differential. Storage-Lockable Rear and Under Storage. Motor-500 Watt. Extras-Bag Hook, Rear Reflectors
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON 4 lb Bait Block Rodenticide, Green Blocks, Peanut Butter Flavorizer, 64 Blocks Per Pail (704-PN)
- BRIGGS & STRATTON Oil Seal (821328)
- A.R. NORTH AMERICA Valve, Ball 1/2" 7250 psi (GE2NNT35011A000)
- KOHLER Maintenance Kit (32 789 02-S)
- BELL SPORTS 26 Bicycle Tire Tube (1006522)
- HANDS ON Retro Handle Bar Grip Pvc Green (HA20440)
- KICKBIKE AMERICA Kickbike America CG0001 City G4 Matte Black (CG0001)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR17335SE-WR Replacement Battery For Modicon 990XCP980000 (CR17335SE-WR)
- WINTHER Circleline Tricycle, Small (550.50)
- BELL SPORTS Coosh 350 Nylon Gel Base Bicycle Seat Pad Black (7134519)
- WINTHER Circleline Tricycle, Large (552.50)
- Ewheels Bicycles & Scooters