Shop All Bicycles & Scooters
Ewheels
Electric Four wheel scooter, max speed 15 mph, 43 miles on a single charge, Black
Mfr # EW-72 Black
Zoro # G910113002
product price: $3,166.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,166.99
Free 30-Day Returns
Key Features
- Weight Capacity 500 lbs
- Overall Length 56"
- Overall Width 27"
- Charger Input Voltage 48
- Overall Height 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-72 Black
- Zoro # G910113002
- UPC # 796762815494
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Overall Length | 56" |
Overall Width | 27" |
Overall Height | 52" |
Details
Item | 4 wheel scooter |
Weight Capacity | 500 lbs |
Charger Input Voltage | 48 |
Description
The EW-72 offers maximum speeds, weight-capacity, comfort & stability. The 700 Watt motor and 48 Volt 20 AH batteries allow for speeds of up to 15 MPH and a weight capacity of up to 500 lbs. It's 4 wheels provides maximum stability and the scooter's provides peace of mind. Rear Wheel Drive. Seat Dimensions-18.5Inx18.5Inx30In. Seat type-Adjustable Captains seat with head rest. Type of Battery-Deep Cycle Sealed Lead Acid. Overall Width-27In. Overall Height-52In. Overall Length-56In. Scooter Weight-275 lbs. Lights-Front headlight with high/low beam, rear running/brake lights, turn signals. Turning Radius-92In. Braking Type-Hand Brake with Electric Brake Assist. Incline Capability- up to 12 degrees. Ground Clearance-6In. Speed Control-Variable Speed Control Knob. Suspension-Front Leaf Springs and Rear Shock Absorbers. Tires-Tubeless. Battery Charger-48 volt offboard. Forward/Reverse-Yes. Throttle-Twist. Alarm-Yes. Motor Wattage- 700 Watt. Front Tire Size-14In x 3In. Storage-Basket and Lockable Under Seat. Extras-USB Port, Cell Phone Holder, Key Fob, Parking Brake
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- MARSHALL AIR Premium Marshall Ferret Litter (FG-073)
- SWISHER Belt, 74" (4220)
- A.R. BLUE CLEAN Electric Motor Driven Pressure Washer (BC383HS)
- BIG ROC TOOLS Big Roc Tools 57SATB1102O New BMX Fixie Racer Alloy Handlebar Stem - Orange; 8 x 2 in. (57SATB1102O)
- ASA PRODUCTS Asa Products ZT-702B SuperNova Pocket Pump- 4 in. Blue (ZT-702B)
- WINTHER Circleline Tricycle, Small (550.50)
- GLAREWHEEL Smoking Rocket Y1 Kids Scooter Yellow (GWESY1YE)
- BIG ROC TOOLS Big Roc Tools 57CSS127CH 25T Sprocket - Chrome (57CSS127CH)
- ZORO SELECT Tire 24 In. (MH33X82504G)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- Ewheels Bicycles & Scooters