Shop All Bicycles & Scooters
Ewheels
Electric Four wheel scooter, 300 lb weight capacity, travel up to 9 miles on single charge, Red
Mfr # EW-M35 Red
Zoro # G510112993
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-M35 Red
- Zoro # G510112993
- UPC # 850017284392
- Country of Origin China
- Category Bicycles & Scooters
Description
. Weight Capacity-300 lbs. Fully Assembled-Yes. Number of Wheels-4. FWD or RWD-Rear Wheel Drive. Max Passengers-1. Airline Approved-No. Seat Dimensions -17In width . Type of Seat-Padded, Foldable Swivel Seat. Type of Battery-2-12v 12ah deep cycle sealed lead acid. Horn-Yes. Turning Radius-49In. Overall Width-20In. Overall Height-35In. Overall Length-39.4In. Armrests-Yes. Scooter Weight-88 lbs. Top Speed- Up to 4 mph. Distance-9 miles on single charge. Shipping-Fed Ex. Incline Capability-Up to 8 degrees. Ground Clearance- 1.2In. Horn-Yes. Incline Capability-Up to 8 Degrees. Ground Clearance-2In. Type of Tires-Solid. Battery Charger-24 volt offboard. Speed Control-Adjustable Speed Control. Basket-Yes. Forward/Reverse-Yes. Throttle Type-Delta. Alarm-No. Front Tire Size-8In . Motor Wattage-250 watt. Motor Type-Transaxle. .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 220818 Nylon Disconnect, Female - 16-14, Blue, Pack of 100 (220818)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- BRIGGS & STRATTON ROD-CONNECTING (699655)
- ZORO SELECT Pennants, Polyethylene, Red, 60 ft. (PL-1 R)
- RMB ELECTRIC Charger, For Mfr. No. RMB MP, MPWEZL02003 (MPWEZL02005)
- BELL SPORTS Coosh 350 Nylon Gel Base Bicycle Seat Pad Black (7134519)
- BELL SPORTS Bike Rack Rear Caddy 310 (7121653)
- NEWALTHLETE Electric Trike - 500W (NE48935)
- POWERHOUSE 48V Drifter Electric Trike (PO48944)
- WINTHER Viking Tricart Tricycle (469.00)
- HLF DISTRIBUTING-107259 Husky Bicycles T-124C 3-Speed Tricycle with Basket, 24in Wheels, Black (160-171)
- Ewheels Bicycles & Scooters