Shop All Bicycles & Scooters
Ewheels
Electric Four wheel scooter, 300 lb weight capacity, travel up to 15 miles on single charge, Red
Mfr # EW-M39 Red
Zoro # G610112985
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-M39 Red
- Zoro # G610112985
- UPC # 714983219549
- Country of Origin China
- Category Bicycles & Scooters
Description
The EW-M39 can be disassembled in seconds and includes a luxurious, extra thick, seat back and seat cushion making this scooter one of the best travel scooters on the market. Weight Capacity-300 lbs. Fully Assembled-Yes. Number of Wheels-4 wheels. Rear Wheel Drive. Airline Approved-No. Seat- 17In Width. Type of Seat-Padded Foldable Swivel Seat. Type of Battery- 2x 12v 18ah deep cycle sealed lead acid. Overall Width-20In. Overall Height- 34In. Overall Length-40In. Armrests-Yes. Scooter Weight-93 lbs. Shipping Method-Fedex. Top Speed-5 mph. Distance-up to 15 mph on single charge. Lights-LED Headlight. Turning Radius-44In. Braking Type-Electromagnetic. Left Hand Control Option-Yes. Horn-Yes. Incline Capability-Up to 8 degrees. Ground Clearance-1.6In. Type of Tires-Solid. Battery Charger-24 vold Offboard. Speed Control-Adjustable Speed Dial. Basket-yes. Forward/Reverse-Yes. Throttle Type-Delta. Alarm-No. Front Tire Size-8In. Voltage-24 volts. Motor Wattage-200 Watt. Motor Type-Transaxle. Front Basket-Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb Pool R20 100W Short (7001)
- CRAFTSMAN V20 Cordless 22 in Hedge Trimmer Kit (CMCHTS820D1)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (62515)
- LOGO BRANDS Miami Dolphins Crosshatch Picnic Caddy (617-765-CR1)
- GRAN MOMENTO Electric Fat Tire Cruiser Bike, Black (GR2968747)
- ITALTRIKE Italtrike, School Bus, Yellow (9031SB)
- BRAVO SPORTS California Cruiser - Zuma (158206)
- BELL SPORTS BIKE TUBE 12-1/2X2-1/4"" (7015351)
- MICARGI 48 cm Hi-Ten Steel & Aluminum Frame Fixed Gear Road Bicycle, White (RD-269-48-WHI)
- ITALTRIKE Traffic Light Kit Set, PK 3 (9402B)
- WINTHER EasyRider Trike (479.00)
- Ewheels Bicycles & Scooters