Shop All Bicycles & Scooters
Ewheels
Electric Four wheel scooter, 300 lb weight capacity, travel up to 15 miles on single charge, Blue
Mfr # EW-M39 Blue
Zoro # G210112989
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-M39 Blue
- Zoro # G210112989
- UPC # 714983219550
- Country of Origin China
- Category Bicycles & Scooters
Description
The EW-M39 can be disassembled in seconds and includes a luxurious, extra thick, seat back and seat cushion making this scooter one of the best travel scooters on the market. Weight Capacity-300 lbs. Fully Assembled-Yes. Number of Wheels-4 wheels. Rear Wheel Drive. Airline Approved-No. Seat- 17In Width. Type of Seat-Padded Foldable Swivel Seat. Type of Battery- 2x 12v 18ah deep cycle sealed lead acid. Overall Width-20In. Overall Height- 34In. Overall Length-40In. Armrests-Yes. Scooter Weight-93 lbs. Shipping Method-Fedex. Top Speed-5 mph. Distance-up to 15 mph on single charge. Lights-LED Headlight. Turning Radius-44In. Braking Type-Electromagnetic. Left Hand Control Option-Yes. Horn-Yes. Incline Capability-Up to 8 degrees. Ground Clearance-1.6In. Type of Tires-Solid. Battery Charger-24 vold Offboard. Speed Control-Adjustable Speed Dial. Basket-yes. Forward/Reverse-Yes. Throttle Type-Delta. Alarm-No. Front Tire Size-8In. Voltage-24 volts. Motor Wattage-200 Watt. Motor Type-Transaxle. Front Basket-Yes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN #2 Square Point Shovel, 61 in L (SHOVEL-CO-LW2-I)
- NATURE SPRING Raised Garden Bed and Plant Holder Kit, Adjustable Galvanized Iron for Flowers, Vegetables, Herbs (379666EKO)
- APACHE PW Replacement Wand, Insulated, 59" (99023347)
- MOSMATIC High Pressure Gun, Weep, 5000 PSI (29.134)
- WORKSMAN Bicycle/Tricycle Tube, 24 x 2-1/8 In. (4923e)
- GOPOWERBIKE GoCargo Electric Bike (B202BLK)
- MILLSIDE INDUSTRIES Millside Industries 03550-6 20 in. x 38 in. Red Plastic Deck Wagon with 4 in. x 10 in. Tires (03550-6)
- SAKAR Sakar International 230368 Curve Light Up Wheel Scooter; Pink (230368)
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015384)
- GLOBAL EQUIPMENT Global Industrial„¢ Indoor Vertical Fat Tire Bike Rack Mount, 1 Bike Capacity, Black (670511)
- BIG ROC TOOLS Big Roc Tools 57SYC450W Handle Bar Stem - White; 140 mm (57SYC450W)
- Ewheels Bicycles & Scooters