Shop All Bicycles & Scooters
Ewheels
Electric Four wheel scooter, 300 lb weight capacity, Speed Control-Adjustable Speed Dian, Red
Mfr # EW-M34 Red
Zoro # G110112980
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300 lbs
- Overall Length 39"
- Overall Width 20"
- Overall Height 33"
- Charger Input Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-M34 Red
- Zoro # G110112980
- UPC # 850017284390
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Overall Length | 39" |
Overall Width | 20" |
Overall Height | 33" |
Details
Item | 4 wheel scooter |
Weight Capacity | 300 lbs |
Charger Input Voltage | 24 |
Description
The ew-m34 mobility scooter is one of the lightest, 4 wheel scooters on the market today. It disassembles in just 4 easy steps, making transporting it from one destination to another a breeze! Like magic, your scooter becomes 5 easy to carry pieces! For easy charging and to get you on the go fast, the battery can be charged on or off the scooter. The EW-M34 design, stability, and reliability makes this scooter an excellent choice when looking to purchase a portable four-wheel scooter!the EW-M34 is manufactured with the same high-quality materials and craftsmanship that EWheels Medical is known for. We have been making scooters for more than 10 years and every mobility scooter meets FDA criteria, goes through our rigorous inspection and quality control process for safety, durability, quality, and handlingWeight Capacity-300 lbs. Fully Assembled-Yes. Number of Wheels-4. FWD or RWD-Rear Wheel Drive. Max Passengers-1. Airline Approved-No. Seat Dimensions -17In width x 16In Depth. Type of Seat-Height Adjustable Swivel Seat. Type of Battery-2-12v 12ah deep cycle sealed lead acid. Overall Width-20In. Overall Height-33In. Overall Length-39In. Armrests-Yes. Scooter Weight-92 lbs. Shipping-Fed Ex. Left Hand Control Option-Yes . Horn-Yes. Incline Capability-Up to 8 Degrees. Ground Clearance-2In. Type of Tires-Solid. Battery Charger-24 volt offboard. Speed Control-Adjustable Speed Dian. Basket-Yes. Forward/Reverse-Yes. Throttle Type-Delta. Alarm-No. Front Tire Size-8In x 2.5In. Motor Wattage-180 watt. Motor Type-Transaxle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Sprayer Hose End All Purpose (G362)
- AFTERMARKET One New Top Link Repair End, Fits CAT 2 with 118 NC Left Hand Threads (3013-1553)
- RESCUE 50-Gallon Whiskey Rain Barrel, Planter, Diverter, Outlet Hose, Flatback Design, Brown (2242-1)
- STENS Hi Lift Blade John Deere Commercial Walk Behind 21" Lawn Mower 330-845 (330-845)
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015384)
- GLOBBER Globber 444-206 Elite Deluxe Scooter; Lime Green (444-206)
- TRITON Triton Pro Tri-501BL Ultimate Three-Wheeled Cruiser - Blue (Tri-501BL)
- GOPOWERBIKE GoCity Electric Bike (B606)
- GLOBBER Globber 660-160 Master Scooter; White & Grey (660-160)
- GLAREWHEEL Electric Fat Tire Cruiser Bike, Black (GWEB-CHBK17)
- HANDS ON Bicycle Light No. 806A 3 Led 2 Modes 4AA (HA45890)
- Ewheels Bicycles & Scooters