Shop All Bicycles & Scooters
Ewheels
Electric Four wheel scooter, 300 lb weight capacity, Speed Control-Adjustable Speed Dian, Blue
Mfr # EW-M34 Blue
Zoro # G710112977
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewheels
- MFR # EW-M34 Blue
- Zoro # G710112977
- UPC # 850017284391
- Country of Origin China
- Category Bicycles & Scooters
Description
The ew-m34 mobility scooter is one of the lightest, 4 wheel scooters on the market today. It disassembles in just 4 easy steps, making transporting it from one destination to another a breeze! Like magic, your scooter becomes 5 easy to carry pieces! For easy charging and to get you on the go fast, the battery can be charged on or off the scooter. The EW-M34 design, stability, and reliability makes this scooter an excellent choice when looking to purchase a portable four-wheel scooter! The EW-M34 is manufactured with the same high-quality materials and craftsmanship that EWheels Medical is known for. We have been making scooters for more than 10 years and every mobility scooter meets FDA criteria, goes through our rigorous inspection and quality control process for safety, durability, quality, and handlingWeight Capacity-300 lbs. Fully Assembled-Yes. Number of Wheels-4. FWD or RWD-Rear Wheel Drive. Max Passengers-1. Airline Approved-No. Seat Dimensions -17In width x 16In Depth. Type of Seat-Height Adjustable Swivel Seat. Type of Battery-2-12v 12ah deep cycle sealed lead acid. Overall Width-20In. Overall Height-33In. Overall Length-39In. Armrests-Yes. Scooter Weight-92 lbs. Shipping-Fed Ex. Left Hand Control Option-Yes . Horn-Yes. Incline Capability-Up to 8 Degrees. Ground Clearance-2In. Type of Tires-Solid. Battery Charger-24 volt offboard. Speed Control-Adjustable Speed Dian. Basket-Yes. Forward/Reverse-Yes. Throttle Type-Delta. Alarm-No. Front Tire Size-8In x 2.5In. Motor Wattage-180 watt. Motor Type-Transaxle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Death Kiss Design Sage Pocket Lighter (48594)
- THE STEP The Step F1007W The Step Stackable 4 in Riser - Green (F1007W)
- FOREMOST TARP 8 ft x 10 ft Tarp, Brown/Green (10810)
- JT EATON Live Animal Trap, 24in L x 7in W x 8in H (465N)
- GRAN MOMENTO Electric Mountain Bike, Black (GR3506685)
- PLUG Electric scooter, City (S801)
- WINTHER Turtle Kiddy Bus 6-Seater (801.50)
- HURTLE Electric Scooter (HURES18-M5)
- BELL SPORTS Bell Sports 241620 Bell Comfort 610 Gel Bike Seat (241620)
- MICARGI Micargi ROVER GX-F-VL 26 in. Rover Womens GX Beach Cruiser Bicycle; Vanilla & Pink Rim (ROVER GX-F-VL)
- BELL SPORTS Bell Sports 7015305 700C x 25 By 32C Standard Bicycle Inner Tube (171115)
- Ewheels Bicycles & Scooters