Shop All Wheelchairs
Ewheels
Electric Folding powerchair, 400 lb weight capacity, travel up to 15.5 miles on single charge, Black
Mfr # EW-M45 Black
Zoro # G210121530
product price: $2,578.99
/ea
Free Shipping & Returns
$2,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23"
- Overall Length 38"
- Overall Height 37"
- Capacity 400 lbs
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-M45 Black
- Zoro # G210121530
- UPC # 850017284043
- Country of Origin China
- Category Wheelchairs
Dimensions
Overall Width | 23" |
Overall Length | 38" |
Overall Height | 37" |
Details
Item | electric wheelchair |
Capacity | 400 lbs |
Voltage | 24 |
Description
The EW-M45 is a power wheelchair designed with travel in mind. Weighing just 59 pounds, this chair folds in half in only a few steps. Features include back seat pocket for storage while on-the-go, a specialty foam seat design for extreme comfort, and a large foot platform. This innovative power chair gives you the freedom to travel without having to worry about vehicle lifts or disassembling a scooter. Weight Capacity-400 Lbs. Fully Assembled-No. Rear Wheel Drive. Airline Approved-No. Seat Dimensions-17In x 19In x 18In. Type of Seat-Large Padded Comfort Seat. Type of Battery- 2 12v 6ah lithium. Overall Width-23In. Overall Height-37In. Overall Length-38In. Armrests-Yes. Scooter Weight-59 lbs. Shipping Method-FedEx Ground. Top Speed-3.7 mph. Distance-15.5 miles on a single charge. Lights-No. Turning Radius-31In. Braking Type-Electromagnetic. Left Hand Control Option-Yes. Horn-Yes. Incline Capability-Up to 12 degrees. Ground Clearance-3In at motor. Suspension-Rear Shock Absorbers. Type of Tires-Solid. Battery Charger-24 volt offboard. Speed Control-5 speed settings. Basket-yes. Forward/Reverse-Yes. Throttle Type-Joystick. Alarm-No. Front Tire Size-8In. Voltage-24 volts. Motor Wattage 2x 250 watt. Motor Type -2 hub motors. Extras-Rear Seat Storage Pouch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 16GA Strap (ST12)
- DEALMED Male Urinal With Cover, Translucent, 1000 Cc, Ea (781148)
- OKEEFFES Working Hands White Night Treatment Hand Cream 3 oz (K3200502)
- FIRST AID ONLY Triangular Sling/Bandage, 36 in. W, 20/Box (J578)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- KARMAN HEALTHCARE Karman Healthcare LT-1000HB-BL Transport Wheelchair-Blue (LT-1000HB-BL)
- WHEELCHAIR CARRIERS Tilt N Tote For Folding WheelChairs (1)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- KARMAN Karman KN-880E 18 Inch Full Reclining Wheelchair with Padded Detachable Arms (KN-880E)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- Ewheels Wheelchairs