Shop All Wheelchairs
Ewheels
Electric Folding powerchair, 400 lb weight capacity, 15.5 miles on single charge, Silver
Mfr # EW-M45 Silver
Zoro # G610121529
product price: $2,578.99
/ea
Free Shipping & Returns
$2,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38"
- Overall Width 23"
- Overall Height 37"
- Capacity 400 lbs
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-M45 Silver
- Zoro # G610121529
- UPC # 714983219938
- Country of Origin China
- Category Wheelchairs
Dimensions
Overall Length | 38" |
Overall Width | 23" |
Overall Height | 37" |
Details
Item | electric wheelchair |
Capacity | 400 lbs |
Voltage | 24 |
Description
The EW-M45 is a power wheelchair designed with travel in mind. Weighing just 59 pounds, this chair folds in half in only a few steps. Features include back seat pocket for storage while on-the-go, a specialty foam seat design for extreme comfort, and a large foot platform. This innovative power chair gives you the freedom to travel without having to worry about vehicle lifts or disassembling a scooter. Weight Capacity-400 Lbs. Fully Assembled-No. Rear Wheel Drive. Airline Approved-No. Seat Dimensions-17In x 19In x 18In. Type of Seat-Large Padded Comfort Seat. Type of Battery- 2 12v 6ah lithium. Overall Width-23In. Overall Height-37In. Overall Length-38In. Armrests-Yes. Scooter Weight-59 lbs. Shipping Method-FedEx Ground. Top Speed-3.7 mph. Distance-15.5 miles on a single charge. Lights-No. Turning Radius-31In. Braking Type-Electromagnetic. Left Hand Control Option-Yes. Horn-Yes. Incline Capability-Up to 12 degrees. Ground Clearance-3In at motor. Suspension-Rear Shock Absorbers. Type of Tires-Solid. Battery Charger-24 volt offboard. Speed Control-5 speed settings. Basket-yes. Forward/Reverse-Yes. Throttle Type-Joystick. Alarm-No. Front Tire Size-8In. Voltage-24 volts. Motor Wattage 2x 250 watt. Motor Type -2 hub motors. Extras-Rear Seat Storage Pouch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Pocket, for 4 Shelf Cabinet (734PK)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 2X-Large, 56"-80", 48PK (1362)
- FIRST AID ONLY Tri-Cut Waterproof-Adhesive Medical Tape with Dispenser, Tri-Cut Width (0.38", 0.63", 1"), 5 yd Long (730013)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (225-REFILL)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 700H IBEX Tran-Seat Stair Chair, 350 lbs. Capacity (700H)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- FIRST VOICE Wheelchair, 300 lb, 16 In Seat, Silver/Navy (MDS806300N)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- Ewheels Wheelchairs