Shop All Bicycles & Scooters
Ewheels
Electric Electric bike, weight capacity of 400 lbs, travel up to 45 miles Range, Supreme Black
Mfr # EW-Supreme Black
Zoro # G710113011
product price: $1,998.99
/ea
Free Shipping & Returns
$1,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 400 lbs
- Overall Width 26"
- Overall Length 76"
- Charger Input Voltage 48
- Overall Height 34-41.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewheels
- MFR # EW-Supreme Black
- Zoro # G710113011
- UPC # 714983219693
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Overall Width | 26" |
Overall Length | 76" |
Overall Height | 34-41.5" |
Details
Item | electric bike |
Weight Capacity | 400 lbs |
Charger Input Voltage | 48 |
Description
The ew-supreme from EWheels is not only stylish, but it's also one of the only ebikes with a weight capacity of 400 lbs. Fully assembled-no. Rear Wheel Drive. Type of Seat-Comfortable Bicycle Seat. Type of Battery-Lithium. Width-26In. Height-34In to 41.5In. Length-76In. Weight-85 lbs. Top Speed-20 mph. Distance-45 miles on a single charge. Lights-Headlight, rear Light. Brakes-Hand Brakes. Horn-Yes. Left Hand Control Option-No. Throttle Type-Twist. Front Tire Size-26In x 4In. Voltage-48 volts. Motor Wattage-750 watt. Motor Type-Rear Hub Motor. Extras-Rear Cargo Rack, Front and Rear Fenders
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Rat Trap, 10 1/2 in H, Beige (M205)
- LOGO BRANDS LA Rams Navy/White Elite Chair (629-12E-1)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar 50.7 oz (BHRTUM)
- AMERICAN SPECIALTY GLASS Recycled Chunky Glass, Caribbean Mix - Medium - 0.5-1 in. - 50 lbs (LCARIBBM-50)
- STRIKE3 Brake Lever For Bicycles - Black and Silver (ST194106)
- WINTHER Viking Tricycle, Large (452.00)
- TRITON Mobo Triton Pro Tri-501O Ultimate Three-Wheeled Cruiser - Orange (Tri-501O)
- MILLSIDE INDUSTRIES Millside Industries 02211 4 in. x 10 in. Pneumatic Tire (2211)
- BELL SPORTS BIKE TIRE 16"" BLACK (7091031)
- BELL SPORTS Bell Sports 7015305 700C x 25 By 32C Standard Bicycle Inner Tube (171115)
- HURTLE Lightweight And Foldable Kick Scooter, HURTSBU.5 (HURTSBU.5)
- Ewheels Bicycles & Scooters