Shop All Linear Slides & Carriages
This Product is Discontinued
Ewellix
Slim-Line Carriage, Size 25, Short Length, Standard Height, Standard Precision, Light Pre-Load (Discontinued)
Mfr # LLTHC 25 SU T1 P5
Zoro # G808587045
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension P P5 - Standard
- Dimension W1 48 mm
- Dimension W 23 mm
- Dimension C 13500 mm
- Dimension H 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewellix
- MFR # LLTHC 25 SU T1 P5
- Zoro # G808587045
- Country of Origin Taiwan, Province of China
- Category Linear Slides & Carriages
Dimensions
Dimension P | P5 - Standard |
Dimension W1 | 48 mm |
Dimension W | 23 mm |
Dimension C | 13500 mm |
Dimension H | 36 mm |
Dimension T | T1 - Light |
Dimension L1 | 63.8 mm |
Size | 25 |
Dimension L2 | 38.8 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.