Ewellix

Profile Linear Rail, Size 20, 160mm Long, Standard Precision, Mounted From Above (Discontinued)


Key Features

  • Length 160 mm
  • Dimension W 20 mm
  • Dimension L 160 mm
  • Dimension E 20 mm
  • Dimension P P5 - Standard
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 160 mm
Dimension W 20 mm
Dimension L 160 mm
Dimension E 20 mm
Dimension P P5 - Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.