Ewellix

Miniature Ball Nut on Sleeve, VH or SH Screw, with Wipers, without Ring, 10mm Screw Diameter (Discontinued)


Free Shipping & Returns

Key Features

  • Dynamic Load Capacity 2.6 N
  • Static Load Capacity 3.3 N
  • Dimension D 10 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimension D 10 mm

Details

Dynamic Load Capacity 2.6 N
Static Load Capacity 3.3 N

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products