Shop All Ball Bushing Bearings
This Product is Discontinued
Ewellix
Linear Ball Bearing with 2 Seals, Self Aligning, Closed, 12mm I.D. (Discontinued)
Mfr # LBCD 12 D-2LS
Zoro # G908585927
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Standard
- Seal 2 Seals
- Dimension C 32 mm
- Dimension D 22 mm
- Dimension F 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewellix
- MFR # LBCD 12 D-2LS
- Zoro # G908585927
- Country of Origin Germany
- Category Ball Bushing Bearings
Dimensions
Dimension C | 32 mm |
Dimension D | 22 mm |
Dimension F | 12 mm |
Shaft Dia. | 12 mm |
Details
Material | Standard |
Seal | 2 Seals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.