Shop All Ball Bushing Bearings
This Product is Discontinued
Ewellix
Linear Ball Bearing with 2 Seals, Closed, 30mm I.D. (Discontinued)
Mfr # LBCR 30 D-2LS
Zoro # G408586103
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Standard
- Seal 2 Seals
- Dimension F 30 mm
- Shaft Dia. 30 mm
- Dimension D 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewellix
- MFR # LBCR 30 D-2LS
- Zoro # G408586103
- Country of Origin Germany
- Category Ball Bushing Bearings
Dimensions
Dimension F | 30 mm |
Shaft Dia. | 30 mm |
Dimension D | 47 mm |
Dimension C | 68 mm |
Details
Material | Standard |
Seal | 2 Seals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.