Shop All Ball Bushing Bearings
This Product is Discontinued
Ewellix
Linear Ball Bearing with 1 Seal, 25mm I.D. (Discontinued)
Mfr # LBBR 25-LS
Zoro # G708586278
This Product is Discontinued
Key Features
- Material Standard
- Dimension C 40 mm
- Shaft Dia. 25 mm
- Dimension F 25 mm
- Dimension D 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewellix
- MFR # LBBR 25-LS
- Zoro # G708586278
- Country of Origin Germany
- Category Ball Bushing Bearings
Dimensions
Dimension C | 40 mm |
Shaft Dia. | 25 mm |
Dimension F | 25 mm |
Dimension D | 35 mm |
Details
Material | Standard |
Seal | 1 Seal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.