Shop All Low Voltage Thermostats
Ewc Controls
Wireless Thermostat, 1 H 2 C, Wall Mount, Battery, 24VAC
Mfr # EWT-3900
Zoro # G9369783
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 1
- Mounting Location Wall
- Control Range 45 Degrees F to 95 Degrees F
- Stages Cool 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # EWT-3900
- Zoro # G9369783
- Country of Origin United States
- Category Low Voltage Thermostats
Details
Item | Wireless Thermostat |
Voltage | 24VAC |
Stages Heat | 1 |
Mounting Location | Wall |
Control Range | 45 Degrees F to 95 Degrees F |
Stages Cool | 2 |
Power Method | Battery |
Terminal Designations | R, C, W1/E, W2, Y1, Y2, G, O, B |
Description
Thermostat, Wireless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Remote Control, Plastic, Requires 36WC93 (36WC87)
- CALEFFI 502620A Automatic Air Vent 1/4" (502620A)
- B & K DuraVent PelletVent 3 in. W X 3 in. L Galvanized Silver Steel Wall Thimble (3PVL-WTR)
- TRANE Swt02523 Pressure Switch 1.40" (SWT02523)
- HONEYWELL Th1110D2009 24V T1 Pro (TH1110D200)
- HONEYWELL T410A1013 120/208/240V/277 (T410A1013)
- PRO1 IAQ Low Voltage Thermostat, 7 or 5-1-1 Programs, 2 Heat Pump or 1 Conventional H 1 C, Hardwired/Battery (T625-2)
- WHITE-RODGERS 1E50N-301 24V Single Stage (1E50N-301)
- COLEMAN RVP 12 V Heat-Cool Thermostat, Black (C7W-7330F3852)
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Charcoal (GA02081-US)
- HONEYWELL HOME Horizontal Programmable Thermostats, 2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DH1002)
- Ewc Controls Low Voltage Thermostats