Shop All Low Voltage Thermostats
Ewc Controls
Thermostat, Enthalpy Control Module, Hardwired, 24VAC
Mfr # EC
Zoro # G9369722
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Control Range -40 Degrees F to 140 Degrees F
- Power Method Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # EC
- Zoro # G9369722
- Country of Origin United States
- Category Low Voltage Thermostats
Details
Item | Thermostat, Enthalpy Control Module |
Voltage | 24VAC |
Control Range | -40 Degrees F to 140 Degrees F |
Power Method | Hardwired |
Description
Thermostat, Enthalpy Control Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 100 psi (EDAW-N1E1-04T1)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 26X8, TRUEZONE (ZD26X8TZ)
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025928)
- RAYCHEM Splice and Tee Kit (255063-000)
- EMPIRE Empire TRW Wall Thermostat with Wireless Remote (TRW)
- ICM CONTROLS Sc055 2-Wire Cool Only (SC055)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3313-14-000)
- GOOGLE NEST Nest Trim Kit for Connected Home Thermostats Fog (GA02087-US)
- HONEYWELL HOME Hydronic Programmable Thermostat, 7, 5-1-1 Programs, 1 H None C, Hardwired/Battery, 24VAC (TH6100AF2004/U)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Black (T3016US)
- HONEYWELL Th1210Dv1007 Pro 1000 24V Multi (TH1210DV10)
- Ewc Controls Low Voltage Thermostats