Shop All Fire and Smoke Dampers
Ewc Controls
Retrofit Damper, Round, 6"
Mfr # SID-6
Zoro # G9369637
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # SID-6
- Zoro # G9369637
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Retrofit Damper, 6" |
Description
Round Retrofit Damper, 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (2GFF8)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101414)
- MAXITROL 13A15-5 Outdoor Vent Protector (13A15-5)
- SELKIRK 4 in. D X 24 in. L Aluminum Round Gas Vent Pipe (184024)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161232GA)
- DAYTON Access Door, 10 In, Square, Galvanized Stl (5EFT2)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W (3HGK4)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGE9)
- Ewc Controls Fire and Smoke Dampers