Shop All Fire and Smoke Dampers
Ewc Controls
Retrofit Damper, Round, 10"
Mfr # SID-10
Zoro # G9369600
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # SID-10
- Zoro # G9369600
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Retrofit Damper, 10" |
Description
Round Retrofit Damper, 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Industrial Ducting Hose, 8" ID, 25 ft L (1910800025)
- SILVER KING Door Gasket, 8-3/8" x 40-5/8" (10310-56)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg (3CCZ9)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-050-030)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12816GA)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 8" x 17" (ST817)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH5)
- Ewc Controls Fire and Smoke Dampers