Shop All Low Voltage Thermostats
Ewc Controls
Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC
Mfr # EWT-3707
Zoro # G9369698
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Mounting Type Screw Mount
- Mounting Location Wall
- Control Range 45 Degrees F to 95 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # EWT-3707
- Zoro # G9369698
- Country of Origin United States
- Category Low Voltage Thermostats
Details
Item | Programmable Thermostat |
Voltage | 24VAC |
Stages Heat | 2 |
Mounting Type | Screw Mount |
Mounting Location | Wall |
Control Range | 45 Degrees F to 95 Degrees F |
System Switching | Auto-Heat-Cool-Off |
Stages Cool | 1 |
Power Method | Hardwired/Battery |
Terminal Designations | O, B, L, W2, G, Y1, C, R, E/W1 |
Description
Thermostat, 24V, 2 Stage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Lamp Socket Harness (R111630)
- RW BECKETT Air Tube Combination, 6 5/8 In, Less Head (AF65GU)
- TELEDYNE LAARS Pilot Assembly, Natural Gas (R0061600)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x24"x1" (284-120-240)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-IAQ)
- RESIDEO WiFi Tstat, H/C, 99/50F, Rect, White (THX321WFS3001W)
- HONEYWELL Tp970A2053 Pneumatic Thermostat (TP970A2053)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83C-11PR)
- HONEYWELL Non Prpgram Thermostat (RTH516D1003/E)
- PECO Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (T8532-IAQ)
- COLUMBUS ELECTRIC 4.5"H 2.3"W 2.3"D Plsc Lne Volt Thrmstat (D2022H10BC)
- Ewc Controls Thermostats