Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Round With Aux Switch, 8"
Mfr # URD-8-SRE120V-NC
Zoro # G9369530
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # URD-8-SRE120V-NC
- Zoro # G9369530
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Damper With Aux Switch, 8" |
Description
Round Damper With Aux Switch, 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 11 (2DYT1)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AE)
- NO LOGO Aluminum 5-Ply 8 ft. Supurr-Flex Duct (F0408B)
- WEED WARRIOR Push-N-Load 3Bld Head (14867)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- DAYTON Round Fire/Smoke Damper, Galvanized Steel (3HGL9)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 20" x 20" (752020)
- INTEGRA MILTEX Imperial Manufacturing Group BM0052 7 Inch Cast-iron Stovepipe Damper (31330)
- Ewc Controls Fire and Smoke Dampers