Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Round, Static Pressure, 8"
Mfr # CLBD-8
Zoro # G9369497
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # CLBD-8
- Zoro # G9369497
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Damper Static Pressure, 8" |
Description
Round Damper Static Pressure, 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermostat (5300-623)
- DAYTON Exhaust Ventilator, 3/4 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive (7A421)
- REZNOR 175272 Dsi Electrode Assembly (175272)
- XPOWER Mini Air Scrubber HEPA35-33 13" x 13" x 1.4" Thick HEPA Filter (HEPA35-33)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. H (3HGJ6)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG4)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- DAYTON Hinged Duct Access Door, 10 In., Square (2TFX4)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGE9)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGG2)
- Ewc Controls Dampers