Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Round, Static Pressure, 16"
Mfr # CLBD-16
Zoro # G9369488
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # CLBD-16
- Zoro # G9369488
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Damper Static Pressure, 16" |
Description
Round Damper Static Pressure, 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 6" Spring Panel Holding Clips, 12 pk. (5E908)
- GOODMAN 0130P00022 Coil, Rev, Valve, (0130P00022)
- NU-CALGON Lubricant Additive, 4 oz., Liquid (4057-55)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70GA-2C)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH7)
- HONEYWELL Damper Linkage (Q605D1069)
- DICKINSON MARINE Dickinson Marine 17-001 4 in. x 22 in. Pipe With Barometric Damper (17-001)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH5)
- Ewc Controls Fire and Smoke Dampers