Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Round, Smart Bypass, 16"
Mfr # SBD-16
Zoro # G9369293
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ewc Controls
- MFR # SBD-16
- Zoro # G9369293
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Damper, Smart Bypass, 16" |
Description
Round Damper, Smart Bypass, 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY5)
- MULTIFAN Exhaust Fan, 12 In, 240V (V4E30K2M71100)
- REVCOR Blower Whl, Dia 6 1/8 In, Width 7 1/4 In (C615-725D R)
- CPS PRODUCTS Fx Series Dust Cover (FXXC)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGD8)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK18)
- DAYTON Access Door, 10 In, Square, Galvanized Stl (5EFT2)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- Ewc Controls Dampers