Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Round, 8"
Mfr # URD-8
Zoro # G9369460
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # URD-8
- Zoro # G9369460
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Damper, 8" |
Description
Round Damper, 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 16 '' Wall Fan with Remote (BFWL16R)
- QMARK Electric Ceiling Heater, 120VAC, 375W (CP371F)
- GOODMAN Limit Switch 230F-30F (1370915S)
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (305EX32)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- DAYTON Square Fire/Smoke Damper, 23-3/4 In. W (3HGK5)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI846GA)
- DAYTON Fusible Link, 165F (2TGJ2)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGF2)
- Ewc Controls Fire and Smoke Dampers