Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Round, 5"
Mfr # URD-5
Zoro # G9369427
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # URD-5
- Zoro # G9369427
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Damper, 5" |
Description
Round Damper, 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Ventilator, 42 In, 208-230/460 V (7AE74)
- LUX SMART THERMOSTAT WHT (CS1-WH1-B04)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 6in ID (01-226-6)
- PORTACOOL Control, Replacement, For 454G48 (PARCTLJ23000)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- DAYTON Square Fire/Smoke Damper, 23-3/4 In. W (3HGK5)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH7)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK13)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGA7)
- DAYTON Access Door, 8 In., Square, Double Cam Lock (5EFT1)
- Ewc Controls Fire and Smoke Dampers