Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Round, 4"
Mfr # URD-4
Zoro # G9369479
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # URD-4
- Zoro # G9369479
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Damper, 4" |
Description
Round Damper, 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGC9)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A575)
- MODINE MANUFACTURING Modine Steam or Hot Water Unit Heater HSB165SB01SA, 165000 BTU (HSB165SB01SA)
- PROMINENCE HOME Marshall, 52 in. Ceiling Fan with Light, Matte Black (51457-40)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Square Fire/Smoke Damper, 23-3/4 In. W (3HGK5)
- DAYTON Access Door, 8 In., Square, Double Cam Lock (5EFT1)
- DAYTON Access Door, 10 In, Square, Galvanized Stl (5EFT2)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12820GA)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- Ewc Controls Dampers