Shop All Fire and Smoke Dampers
Ewc Controls
Damper, Round, 18"
Mfr # URD-18
Zoro # G9369339
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ewc Controls
- MFR # URD-18
- Zoro # G9369339
- Country of Origin United States
- Category Fire and Smoke Dampers
Details
Item | Round Damper, 18" |
Description
Round Damper, 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 700-506 3/4" X 3/4" Millivolt (700-506)
- TJERNLUND PRODUCTS Timer Relay (950-1067)
- WHITE-RODGERS 1F89-0211 24V Multi-Stage Heat (1F89-0211)
- JOHNSON CONTROLS Relief Valve, 1/4", 0 to 25 psi, Brass (A-4000-144)
- EWC CONTROLS Damper, Rectangular, 14" W, 6" H, Parallel (ND-14X6)
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR8414F2GA)
- DICKINSON MARINE Dickinson Marine 17-001 4 in. x 22 in. Pipe With Barometric Damper (17-001)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGF1)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH6)
- Ewc Controls Dampers